Poke-Thru Transition, 3"

Item #: 0147517

Cat #: OFRPT3

UPC: 786776182248

$ 699.04 EA
Company wide:
1 in stock
Poke-Thru Transition, 3 Inch

Overview

Poke-Thru Transition, 3 Inch

OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamper-resistant and installerfriendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option. There are also transition fittings to feed OFR Series Raceway from Wiremold wall-mounted raceway systems and Vista Architectural Columns. OFR Series Raceway accepts Wiremold Open System device plates that provide connectivity to a wide range of devices from leading communication and A/V providers.

Also known as: 786776182248, OFRPT3, WMDOFRPT3

Specifications

Diameter: 3 in
Color: Black
Diameter: 3 in
Color: Black