C-h Jge4250fag 4p 250a Circuit Brkr

Item #: 0147487

Cat #: JGE4250FAG

UPC: 782113526881

$ 7847.44 EA
Company wide:
0 in stock
4P 250A 25KA Fix Therm / Adj Mag Brkr 0% Neutr w/ L/L Stl Co

Overview

4P 250A 25KA Fix Therm / Adj Mag Brkr 0% Neutr w/ L/L Stl Co
Also known as: 782113526881, JGE4250FAG, CUTJGE4250FAG

Specifications

Mounting: Panel
Amps: 250
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 250
Volts AC: 600