ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

Item #: 0147466

Cat #: D5RF3R1

UPC: 786685930565

$ 56.24 EA
Company wide:
0 in stock
Documents & Guides
ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

Overview

ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.

Also known as: 786685930565, D5RF3R1, CUTD5RF3R1

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 10
Volts DC Control: 12
Mounting: Socket
Type: General Purpose Relay, 3PDT
Amps: 10
Mounting: Socket
Poles: 3
Volts DC Control: 12