ICE CUBE RELAY, 3PDT, 10A, 240VAC COIL

Item #: 0147465

Cat #: D5RF3B

UPC: 786685930572

$ 56.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 240VAC COIL, ICE CUBE RELAY, 3PDT, 10A, 240VAC COIL

Overview

Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 240VAC COIL, ICE CUBE RELAY, 3PDT, 10A, 240VAC COIL

Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.

Also known as: 786685930572, D5RF3B, CUTD5RF3B

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 10
Volts AC Control: 240
Mounting: Socket
Type: General Purpose Relay, 3PDT
Amps: 10
Mounting: Socket
Poles: 3
Volts AC Control: 240