General Purpose Relay, 5 Blade, SPDT, 240V AC

Item #: 0147460

Cat #: D1RF1B

UPC: 786685930701

$ 15.50 EA
Company wide:
14 in stock
General Purpose Relay, 240V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 240V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 786685930701, D1RF1B, CUTD1RF1B, Ice cube

Specifications

Type: General Purpose Relay, SPDT
Volts AC Control: 240
Mounting: Socket
Poles: 1
Amps: 15
Type: General Purpose Relay, SPDT
Mounting: Socket
Amps: 15
Volts AC Control: 240
Poles: 1