
General Purpose Relay, 14 Blade, 4PDT, 110V DC
Item #: 0147457
Cat #: D2RF4A1
UPC: 786685930046
$ 41.00 EA
Company wide:
8
in stock
Documents & Guides
General Purpose Relay, 110V DC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Overview
General Purpose Relay, 110V DC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
General Purpose Relay, 110V DC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 786685930046, D2RF4A1, CUTD2RF4A1
Specifications
| Type: | General Purpose Relay, 4PDT |
| Amps: | 6 |
| Volts DC Control: | 110 |
| Mounting: | Socket |
| Poles: | 4 |
| Type: | General Purpose Relay, 4PDT |
| Volts DC Control: | 110 |
| Poles: | 4 |
| Amps: | 6 |
| Mounting: | Socket |