General Purpose Relay, 11 Pin, 3PDT, 24V DC

Item #: 0147452

Cat #: D3RF3T1

UPC: 786685930305

$ 36.03 EA
Company wide:
109 in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

ICE CUBE RELAY, 3PDT, OCTAL BASE, 10A, 24VDC COIL Catalog#:D3RF3T1 ICE CUBE RELAY, 3PDT, OCTAL BASE, 10A, 24VDC COIL

Also known as: 786685930305, D3RF3T1, CUTD3RF3T1

Specifications

Type: General Purpose Relay, 3PDT
Volts DC Control: 24
Poles: 3
Amps: 10
Mounting: Socket
Type: General Purpose Relay, 3PDT
Poles: 3
Mounting: Socket
Volts DC Control: 24
Amps: 10