Relay, D5 General Purpose, 11 Blade, 3PDT Contacts, 120 VAC Coil

Item #: 0147449

Cat #: D5RF3A

UPC: 786685930558

$ 52.07 EA
Company wide:
83 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Ice Cube Relay, 3Pdt, 10A, 120Vac Coil Ice Cube Relay, 3Pdt, 10A, 120Vac Coil

Also known as: 786685930558, D5RF3A, CUTD5RF3A

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Volts AC: 300
Type: Relay, General Purpose, D5
Mounting: Socket
Base: 11-Blade
Volts AC Control: 120
Amps: 10
Type: Relay, General Purpose, D5
Base: 11-Blade
Poles: 3
Volts AC: 300
Mounting: Socket