General Purpose Relay, 8 Pin, DPDT, 12V DC

Item #: 0147446

Cat #: D3RF2R1

UPC: 786685930190

$ 34.79 EA
Company wide:
94 in stock
Documents & Guides
General Purpose Relay, 12V DC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 12V DC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Ice Cube Relay, Dpdt, Octal Base, 10A, 12Vdc Coil Ice Cube Relay, Dpdt, Octal Base, 10A, 12Vdc Coil

Also known as: 786685930190, D3RF2R1, CUTD3RF2R1

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts DC Control: 12
Mounting: Socket
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts DC Control: 12