General Purpose Relay, 5 Blade, SPDT, 24V DC

Item #: 0147445

Cat #: D1RF1T1

UPC: 786685930725

$ 15.50 EA
Company wide:
171 in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Relays are electrically operated switches that allow one electrical circuit to control one or more other circuits by opening and closing its contacts in response to energising or de-energising its coil. Relays are widely used to switch starting coils, heating elements, pilot lights and audible alarms. In addition to dishwashers, fridges, heating and air conditioning systems, relays control the operation of machine tools, industrial assembly lines and commercial equipment. Protective relays can prevent equipment damage by detecting electrical abnormalities, including overcurrent, undercurrent, overloads and reverse currents.

Also known as: 786685930725, D1RF1T1, CUTD1RF1T1, 24 dc relay, ice cube relay

Specifications

Type: General Purpose Relay, SPDT
Volts DC Control: 24
Base: 5-Blade
Mounting: Socket
Poles: 1
Amps: 15
Type: General Purpose Relay, SPDT
Base: 5-Blade
Poles: 1
Volts DC Control: 24
Mounting: Socket
Amps: 15