General Purpose Relay, 5 Blade, SPDT, 120V AC

Item #: 0147442

Cat #: D1RF1A

UPC: 786685930688

$ 15.50 EA
Company wide:
223 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application

Also known as: 786685930688, D1RF1A, CUTD1RF1A, latching relay, mechanical relay

Specifications

Type: General Purpose Relay, SPDT
Volts AC Control: 120
Mounting: Socket
Poles: 1
Amps: 15
Type: General Purpose Relay, SPDT
Mounting: Socket
Amps: 15
Volts AC Control: 120
Poles: 1