General Purpose Relay, 11 Pin, 3PDT, 12V DC

Item #: 0147439

Cat #: D3RF3R1

UPC: 786685930312

$ 36.03 EA
Company wide:
14 in stock
Documents & Guides
General Purpose Relay, 12V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 12V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786685930312, D3RF3R1, CUTD3RF3R1

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 10
Volts DC Control: 12
Mounting: Socket
Type: General Purpose Relay, 3PDT
Amps: 10
Mounting: Socket
Poles: 3
Volts DC Control: 12