General Purpose Relay, 8 Pin, DPDT, 24V DC

Item #: 0147438

Cat #: D3RF2T1

UPC: 786685930183

$ 34.79 EA
Company wide:
257 in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 786685930183, D3RF2T1, CUTD3RF2T1, Ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Volts DC Control: 24
Poles: 2
Amps: 10
Mounting: Socket
Type: General Purpose Relay, DPDT
Poles: 2
Mounting: Socket
Volts DC Control: 24
Amps: 10