General Purpose Relay, 8 Pin, DPDT, 240V AC

Item #: 0147436

Cat #: D3RF2B

UPC: 786685930152

$ 34.79 EA
Company wide:
131 in stock
Documents & Guides
General Purpose Relay, 240V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 240V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 240VAC COIL Catalog#:D3RF2B ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 240VAC COIL_

Also known as: 786685930152, D3RF2B, CUTD3RF2B, Dpdt

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts AC Control: 240
Mounting: Socket
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts AC Control: 240