General Purpose Relay, 8 Pin, DPDT, 24V AC

Item #: 0147435

Cat #: D3RF2T

UPC: 786685930176

$ 34.79 EA
Company wide:
304 in stock
Documents & Guides
General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

D series Ice Cube Relays, enclosed power and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of General Purpose Relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.

Also known as: 786685930176, D3RF2T, CUTD3RF2T

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts AC Control: 24
Mounting: Socket
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts AC Control: 24