General Purpose Relay, 11 Pin, 3PDT, 120V AC

Item #: 0147433

Cat #: D3RF3A

UPC: 786685930282

$ 36.03 EA
Company wide:
234 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Ice Cube Relay, 3Pdt, Octal Base, 10A, 120Vac Coil Ice Cube Relay, 3Pdt, Octal Base, 10A, 120Vac Coil

Also known as: 786685930282, D3RF3A, CUTD3RF3A

Specifications

Type: General Purpose Relay, 3PDT
Volts AC Control: 120
Poles: 3
Amps: 10
Mounting: Socket
Type: General Purpose Relay, 3PDT
Poles: 3
Mounting: Socket
Volts AC Control: 120
Amps: 10