Patch Panel, Cat 5e, 48 Port

Item #: 0147432

Cat #: SP5EU48

UPC: 662875528722

$ 249.15 EA
Company wide:
4 in stock
Documents & Guides
Patch Panel, Cat 5e, 48 Port, T568A/B, 2 Rack Units

Overview

Patch Panel, Cat 5e, 48 Port, T568A/B, 2 Rack Units

24- and 48-port TechChoice® patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks.

Also known as: 662875528722, SP5EU48, ORTSP5EU48

Specifications

Mounting: Rack
Size: 2RMU
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48