Parachute Organizer Bag

Item #: 0147416

Cat #: 48-22-8170

UPC: 045242480470

$ 26.97 EA
Company wide:
6 in stock
Documents & Guides
Parachute Organizer Bag, Stackable, Reinforced Water Resistant Base, External Zipper Pocket Storage, Length: 11.81 Inch, Width: 1.97 Inch, Height: 11.02 Inch

Overview

Parachute Organizer Bag, Stackable, Reinforced Water Resistant Base, External Zipper Pocket Storage, Length: 11.81 Inch, Width: 1.97 Inch, Height: 11.02 Inch

The Milwaukee parachute organizer bag was designed to provide the fastest access and is built with the best construction. Featuring a stand up, stay open design, the organizer bag allows for full access to the bags contents, even when suspended from the handle. Designed with 6 interior compartments, 2 exterior pockets, and an exterior zipper pocket, the Milwaukee parachute organizer bag provides the ultimate storage solution for small fasteners and fittings. Built with a reinforced, tear resistant 1680D ballistic material base and heavy duty canvas, the Milwaukee parachute organizer bag confirms Milwaukee's commitment to providing innovative, durable storage solutions.

Also known as: 045242480470, 48-22-8170, MIL48228170

Features & Benefits

  • Stand up, stay open design - designed to allow full access to the bags contents
  • Stackable
  • Reinforced water resistant base
  • External zipper pocket storage

Specifications

Type: Organizer Bag
Length: 11.810 in
Height: 11.020 in
Width: 1.970 in
Type: Organizer Bag
Height: 11.020 in
Length: 11.810 in
Width: 1.970 in