Miniature Circuit Breaker - 1 Pole

Item #: 0147402

Cat #: SU201M-K25

UPC: 016779930141

$ 51.69 EA
Company wide:
1 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 25A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 25A, 1P Ul489

Su201M-K25 Miniature Circuit Breaker K-Char., 10Ka, 25A, 1P Ul489

Also known as: 016779930141, SU201M-K25, ABBSU201MK25

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve K
Volts DC: 48
Mounting: DIN Rail
Amps: 25
Volts AC: 277
Poles: 1
Type: Trip Curve K