500 w/ Ground, Aluminum Feeder Cable

Item #: 0147244

Cat #: 5004MCAW250GX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
(4) 500 MCM with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(4) 500 MCM with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Also known as: 5004MCAW250GX1000

Specifications

Length: 1000 ft, Cut to Length
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Material: Aluminum
Gauge: 500 kcmil
Length: 1000 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Jacket: Aluminum
Conductors: 4
Gauge: 500 kcmil