Hole seal, 3/4 conduit lt gray

Item #: 0147216

Cat #: AS075LG

UPC: 783510155759

$ 20.65 EA
Company wide:
13 in stock
Hol-Sealers Hole Seals, 1.56 Dia., Lt Gray, Steel

Overview

Hol-Sealers Hole Seals, 1.56 Dia., Lt Gray, Steel

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS050LG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510155759, AS075LG, HOFAS075LG

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Diameter: 3/4 in
IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Material: Steel
Diameter: 3/4 in
Color: Gray
IP/NEMA Rating: IP66, NEMA 3
Material: Steel