Vinyl Insulated Female Disconnect 16-14 AWG

Item #: 0147206

Cat #: 83-9521

UPC: 783250490592

$ 0.58 EA
Company wide:
0 in stock
Documents & Guides
Female Disconnect, Vinyl Insulated, 16 to 14 AWG, .11" x .02" Tab, Blue

Overview

Female Disconnect, Vinyl Insulated, 16 to 14 AWG, .11" x .02" Tab, Blue
Also known as: 783250490592, 83-9521, IDE839521

Specifications

Gender: Female
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Gender: Female
Standards: California Proposition 65
Material: Vinyl, Brass
Allowable Gauge Range: 16 - 14