5' 75W T12 Fluorescent Lamp, 42K

Item #: 0147200

Cat #: S6671

UPC:

$ 43.94 EA
Company wide:
0 in stock
Documents & Guides
5 Ft. 75 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base

Overview

5 Ft. 75 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base
Also known as: S6671, SATS6671

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 5 ft, 60 in
Wattage: 75
Lumens: 5200
Shape: T12 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 75
Shape: T12 (Tubular)
Dimmable: No
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Lumens: 5200
Light Technology: Fluorescent