M12™ Compact Vacuum (Bare Tool) ***Discontinued***

Item #: 0147184

Cat #: 0850-20

UPC: 045242341610

$ 88.90 EA
Company wide:
0 in stock
M12™ Compact Vacuum, M12, 33 CFM, Includes: (1) Compact Vacuum, (1) Utility Nozzle, (1) Crevice Tool, (1) Extension Wand, (1) Filter Assembly ***Bare Tool Only, Battery & Charger Sold Separately*** ***Discontinued***

Overview

M12™ Compact Vacuum, M12, 33 CFM, Includes: (1) Compact Vacuum, (1) Utility Nozzle, (1) Crevice Tool, (1) Extension Wand, (1) Filter Assembly ***Bare Tool Only, Battery & Charger Sold Separately*** ***Discontinued***

The M12™ compact vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ compact vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions, this portable vacuum is backed by a 5-year warranty. *29 Minutes with REDLITHIUM™ XC4.0.

Also known as: 045242341610, 0850-20, MIL085020

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)