Rack, Floor Mount, 45RMU, 84" H x 19" W, Clear, 2 Post

Item #: 0147169

Cat #: 46353503

UPC: 703957107500

$ 509.44 EA
Company wide:
0 in stock
Documents & Guides
Rack, Floor Mount, 45RMU, 84 Inch Height x 19 Inch Width, Clear, 2 Post

Overview

Rack, Floor Mount, 45RMU, 84 Inch Height x 19 Inch Width, Clear, 2 Post

Universal Rack is a heavy duty storage solution for patch panels and network switches and can be used with shelves to hold computer servers. Universal Rack uses less floor space than a cabinet or a four-post rack. Use Universal Rack in telecommunications rooms or equipment rooms to save floor space and hold heavy equipment.

Also known as: 703957107500, 46353503, CPI46353503

Specifications

Color: Clear
Height: 84 in
Width: 19 in
Mounting: Floor
Size: 45RMU
Type: 2 Post
Material: Aluminum
Color: Clear
Width: 19 in
Size: 45RMU
Material: Aluminum
Height: 84 in
Mounting: Floor
Type: 2 Post