Wallplate 1G Deco Screwless Poly Mid BR

Item #: 0147154

Cat #: PJS26B

UPC: 032664751028

$ 2.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Screwless wallplate, Screwless, Brown, Decorator Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Screwless wallplate, Screwless, Brown, Decorator Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751028, PJS26B, CWDPJS26B

Specifications

Color: Brown
Material: Polycarbonate
Gangs: 1
Type: Residential
Mounting: Clip
Color: Brown
Gangs: 1
Mounting: Clip
Material: Polycarbonate
Type: Residential