Generator, Standby, 45kW, 3PH, 120/208VAC, 156A, Liquid Cooled, 56kVA

Item #: 0147146

Cat #: RG04524GNAX

UPC: 696471617122

Company wide:
0 in stock
Documents & Guides
Generator, Standby, 45 kW, 3-Phase, 120/208 Volt AC, 156 Amp, Liquid Cooled, 56 kVA

Overview

Generator, Standby, 45 kW, 3-Phase, 120/208 Volt AC, 156 Amp, Liquid Cooled, 56 kVA

Thousands of homeowners and business owners trust their Protector Series automatic backup generator to preserve their quality of life and/or business profitability during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers backup power to all lights, appliances, electronics, pumps, heating and air-conditioning, allowing you to continue living life comfortably and keep business operating without interruption

Also known as: 696471617122, RG04524GNAX, GPSRG04524GNAX

Specifications

Phase: 3
Amps: 156
Type: Liquid Cooled
Volts AC: 120, 208
Mounting: Pad
Wattage: 45 kW
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Liquid Cooled
Mounting: Pad
Standards: California Proposition 65
Amps: 156
Volts AC: 120, 208
Wattage: 45 kW
IP/NEMA Rating: NEMA 3R