660W Keyless Porcelain Socket W/9"

Item #: 0147133

Cat #: 90-2621

UPC: 045923926211

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket; Glazed With Paper Liner; 7/8" Center To Center; 660W; 250V

Overview

Keyless Porcelain Socket; Glazed With Paper Liner; 7/8" Center To Center; 660W; 250V
Also known as: 045923926211, 90-2621, SAT902621

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250