ETN S27N11P02P General-Purpose Enca

Item #: 0147107

Cat #: S27N11P02P

UPC: 786680097393

$ 1214.25 EA
Company wide:
0 in stock
Documents & Guides
ETN S27N11P02P General-Purpos

Overview

ETN S27N11P02P General-Purpos
Also known as: 786680097393, S27N11P02P, CUTS27N11P02P

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277
Volt Amps: 2kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 277