Cam-Type, Male Plug Set Screw, 150A/600V, Red

Item #: 0147066

Cat #: 15D21-UR

UPC: 078477708590

$ 26.08 EA
Company wide:
14 in stock
Documents & Guides
Male, Plug, Detachable, Single Set Screw, 8-4 AWG, 150 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Red

Overview

Male, Plug, Detachable, Single Set Screw, 8-4 AWG, 150 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Red

15 Series Single Pole Cam-Type Male Detachable Plug. Taper Nose, Single Set Screw, Sleeve With Thermoplastic Screw, 600 Volts, Rated Up To 150 Amperes. Continuous Cable Range #8- #4 Awg - Red

Also known as: 078477708590, 15D21-UR, LEV15D21UR

Specifications

Color: Red
Type: Single Set Screw
Amps: 125
Volts AC: 600
Color: Red
Amps: 125
Type: Single Set Screw
Volts AC: 600