Fuse, 400A North American Style Stud Mount High Speed, 150V AC/DC

Item #: 0146986

Cat #: FWA-400B

UPC: 051712577878

$ 157.71 EA
Company wide:
0 in stock
Documents & Guides
350 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

350 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577878, FWA-400B, BUSFWA400B

Specifications

Mounting: Stud
Volts AC: 150
Amps: 400
Type: North American Style
Volts DC: 150
Interrupt Rating DC: 100 kA
Mounting: Stud
Amps: 400
Volts DC: 150
Volts AC: 150
Type: North American Style
Interrupt Rating DC: 100 kA