3" Fiberglass 22-1/2° Elbow, 18" Radius, Black

Item #: 0146979

Cat #: 3FG2212X18

UPC:

Company wide:
0 in stock
Documents & Guides
3 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 18 Inch Radius, Black

Overview

3 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 18 Inch Radius, Black
Also known as: 3FG2212X18

Specifications

Diameter: 3 in
Color: Black
Material: Fiberglass
Angle: 22 1/2°
Sweep Radius: 18 in
Diameter: 3 in
Material: Fiberglass
Sweep Radius: 18 in
Color: Black
Angle: 22 1/2°