Cable Tie, 20.9"L (530mm), Heavy, Weather Resistant, Black

Item #: 0146971

Cat #: 4110101000

UPC: 783795147296

Company wide:
0 in stock
Documents & Guides
No Documents Available
JEF 411-0101-000 1PH-3KVA 240X480V

Overview

JEF 411-0101-000 1PH-3KVA 240X480V
Also known as: 783795147296, 4110101000, JEF4110101000

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 3kVA
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 240/480