ETN 3BR4242BC225R Main circuit brea

Item #: 0146969

Cat #: 3BR4242BC225R

UPC: 786685883557

Company wide:
0 in stock
Documents & Guides
3PHASE 42 SPACE 225A 3R

Overview

3PHASE 42 SPACE 225A 3R
Also known as: 786685883557, 3BR4242BC225R, CUT3BR4242BC225R

Specifications

Phase: 3
Circuits: 42
Amps: 225
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 225
IP/NEMA Rating: NEMA 3R
Circuits: 42
Family / Style: BR