TPI 342A30THSS240V

Item #: 0146950

Cat #: 342A30THSS240V

UPC: 686334481038

$ 1571.43 EA
Company wide:
0 in stock
Documents & Guides
TPI 342A30THSS240V 2-Lamp Mul

Overview

TPI 342A30THSS240V 2-Lamp Mul
Also known as: 686334481038, 342A30THSS240V, TPI342A30THSS240V

Specifications

Wattage: 5000
Material: Stainless Steel
Volts AC: 240
Color: Stainless
Standards: California Proposition 65
Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Material: Stainless Steel
Color: Stainless