Breaker, Tenant Main, 125A, 2P, 120/240VAC, 25kAIC, Load Side Lugs

Item #: 0146927

Cat #: CCVH2125X

UPC: 786685368436

$ 236.95 EA
Company wide:
0 in stock
Documents & Guides
125 Amp, 2-Pole, Type CCV Tenant Main Circuit Breaker, 120/240Volt AC, 25 kAIC, Load Side Terminals

Overview

125 Amp, 2-Pole, Type CCV Tenant Main Circuit Breaker, 120/240Volt AC, 25 kAIC, Load Side Terminals
Also known as: 786685368436, CCVH2125X, CUTCCVH2125X

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 120, 240