Galvanized Theft Deterrent Cable, 0.457 O/1000' Resistance, 250' Cable

Item #: 0146915

Cat #: CC5A05

UPC: 782856627791

$ 1215.08 EA
Company wide:
0 in stock
Documents & Guides
Function as copper conductors, but appear to be non-copper conductors and are difficult to cut and steal. It is 19-stranded, has an OD of 0.334" and is 250' (76.2 m) long.

Overview

Function as copper conductors, but appear to be non-copper conductors and are difficult to cut and steal. It is 19-stranded, has an OD of 0.334" and is 250' (76.2 m) long.

Function as copper conductors, but appear to be non-copper conductors and are difficult to cut and steal.

Also known as: 782856627791, CC5A05, CADCC5A05

Features & Benefits

  • Inner copper stranding is tinned for superior corrosion resistance
  • Inner copper core provides increased conductivity and flexibility
  • More flexible and easier to work with than copper clad steel conductors

Specifications

Material: Copper
Finish: Tinned
Standards: Build America Buy America Compliant
Material: Copper
Standards: Build America Buy America Compliant
Finish: Tinned