RAB GN2LED13YAC11B GOOSENECK

Item #: 0146913

Cat #: GN2LED13YAC11B

UPC: 019813037691

$ 601.31 EA
Company wide:
0 in stock
RAB GN2LED13YAC11B GOOSENECK

Overview

RAB GN2LED13YAC11B GOOSENECK
Also known as: 019813037691, GN2LED13YAC11B, RABGN2LED13YAC11B

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED