Straight Splice Kit, 6" Height

Item #: 0146881

Cat #: 6A-SSP-GE

UPC: 800388468115

Company wide:
0 in stock
Documents & Guides
Straight Splice Kit, 6" Height

Overview

Straight Splice Kit, 6" Height

Cable splices made and insulated by approved methods shall be permitted to be located within a cable tray, provided they are accessible. Splices shall be permitted to project above the side rails where not subject to physical damage.

Also known as: 800388468115, 6A-SSP-GE, CBF6ASSPGE

Specifications

Height: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum