Legrand P308406

Item #: 0146878

Cat #: LD6AHT1236

UPC: 800388142770

Company wide:
0 in stock
CABLOFIL LD-6A-HT-12-36 HORIZONTAL TEE 6" RAIL HT 12" RADIUS 36" WIDE

Overview

CABLOFIL LD-6A-HT-12-36 HORIZONTAL TEE 6" RAIL HT 12" RADIUS 36" WIDE
Also known as: 800388142770, LD6AHT1236, CBFLD6AHT1236

Specifications

Width: 36 in
Width: 36 in