
Ladder Type Cable Tray, Aluminum, 36" W x 6" H x 12' L, 9" Rung Spacing
Item #: 0146874
Cat #: P300900
UPC: 800388067653
Company wide:
0
in stock
Documents & Guides
Ladder Type Cable Tray, Aluminum, 36" Wide x 6" High x 12' Long, 9" Rung Spacing
Overview
Ladder Type Cable Tray, Aluminum, 36" Wide x 6" High x 12' Long, 9" Rung Spacing
Aluminum 6'' high straight sections are available in ladder and solid bottom tray types. Widths range from 6'' to 36'' and lengths range from 10' to 30'.
Also known as: 800388067653, P300900, CBF096A12CS14436
Specifications
| Depth: | 6 in |
| Length: | 12 ft |
| Width: | 36 in |
| Material: | Aluminum |
| Depth: | 6 in |
| Width: | 36 in |
| Length: | 12 ft |
| Material: | Aluminum |