CBL SPT 1 1/4" STUDS

Item #: 0146861

Cat #: BRC6M

UPC: 799038437611

$ 4.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.073lbs, Stud size: 1.25", Cable support

Overview

Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.073lbs, Stud size: 1.25", Cable support

Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.

Also known as: 799038437611, BRC6M, BLIBRC6M

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel