
$ 8827.47 EA
Company wide:
0
in stock
Documents & Guides
9PX Rack/Tower UPS, 6U Rack, Black/Silver, 8 kVA, 7.2 kW
Overview
9PX Rack/Tower UPS, 6U Rack, Black/Silver, 8 kVA, 7.2 kW
The Eaton 9PX is a proven, best-in-class online UPS featuring ABM technology, which extends battery service life up to 50 percent. With double-conversion topology for constant power conditioning and battery packs for extended runtime, the 9PX tower/rackmount UPS is built for scalable deployment and features a graphical LCD interface. The 9PX UPS even offers flexibility in battery types with nine models offering lithium-ion batteries. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with the Brightlayer Data Centers suite for seamless management of your connected equipment.
Also known as: 743172040343, 9PX8KSP, CUT9PX8KSP
Specifications
| Wattage: | 7200 |
| Volts AC: | 208 |
| Volt Amps: | 8kVA |
| Size: | 6 RMU |
| Wattage: | 7200 |
| Volt Amps: | 8kVA |
| Volts AC: | 208 |
| Size: | 6 RMU |