10/2 MCA BLUE WHITE GREEN

Item #: 0146828

Cat #: 102MCABLUWHIGREEN

UPC: 077680188168

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MCA BLUE WHITE GREEN

Overview

10/2 MCA BLUE WHITE GREEN
Also known as: 077680188168, 102MCABLUWHIGREEN

Specifications

Gauge: 10 AWG
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: Aluminum
Stranding: Solid