ETN FAZ-D8/2-RT UL 1077 Industrial

Item #: 0146794

Cat #: FAZ-D8/2-RT

UPC: 015081021028

$ 151.14 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-D8/2-RT UL 1077 Indus

Overview

CUT FAZ-D8/2-RT UL 1077 Indus
Also known as: 015081021028, FAZ-D8/2-RT, CUTFAZD82RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 8
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA