
PVC Coated 90° GRC Elbow, 2-1/2", 48" Radius
Item #: 0146737
Cat #: PRHELB-2-1/2X90X48
UPC: 784011202324
$ 1152.78 EA
Company wide:
0
in stock
Documents & Guides
2-1/2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Overview
2-1/2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 784011202324, PRHELB-2-1/2X90X48, RRYPRHELB212X90X48
Specifications
| Color: | Black |
| Diameter: | 2 1/2 in |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 48 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Sweep Radius: | 48 in |
| Diameter: | 2 1/2 in |
| Angle: | 90° |