CXR RELAY 20A/1P EH/ NO

Item #: 0146735

Cat #: CXR2N

UPC: 640181201164

Company wide:
0 in stock
Documents & Guides
HBA CXR2N CXR RELAY 20A/1P EH/ NO 120/277VAC

Overview

HBA CXR2N CXR RELAY 20A/1P EH/ NO 120/277VAC
Also known as: 640181201164, CXR2N, HBACXR2N

Specifications

Type: Controls
Color: Black
Standards: California Proposition 65
Type: Controls
Standards: California Proposition 65
Color: Black