18 Series Commercial Grade Female Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, 300 Amp, Cable Range- #2 to 2/0 AWG - BLACK

Item #: 0146684

Cat #: 2091-100P-G-2M-11-12

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SETRA 2091-100P-G-2M-11-12

Overview

SETRA 2091-100P-G-2M-11-12
Also known as: 2091-100P-G-2M-11-12, SXX2091100PG2M111.

Specifications

Gender: Female
Color: Black
Poles: 1
Amps: 300
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Poles: 1
Material: Thermoplastic Vulcanizate (TPV)
Color: Black
Amps: 300