This product has been discontinued.
1
more

Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, GFCI, Plug-on Neutral
Item #: 0146666
Cat #: CHFGFT120PN
UPC: 786680117541
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type CH 3/4" Ground Fault Circuit breaker W/FLAG , 10 kAIC, 120 VAC. Includes: Trip Indication With Self Test and Plug Neutral,
Overview
20 Amp, 1-Pole, Type CH 3/4" Ground Fault Circuit breaker W/FLAG , 10 kAIC, 120 VAC. Includes: Trip Indication With Self Test and Plug Neutral,
Eaton Type CH AFCI, CHGFCI Circuit breaker and ground fault Catalog#:CHFGFT120PN Eaton Type CH AFCI, CHGFCI Circuit breaker and ground fault, 3/4" GFCI W/FLAG, 1P 20A, 10KAIC, PLUG NEUTRAL
Also known as: 786680117541, CHFGFT120PN, CUTCHFGFT120PN, stab lok
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |