High-Performance Back Support Belt, Black - X-Large

Item #: 0146645

Cat #: 11285

UPC: 720476112853

Call for price
Company wide:
0 in stock
Documents & Guides
Stretch Back Belt, Size: X-Large, Color: Black.

Overview

Stretch Back Belt, Size: X-Large, Color: Black.

High-Performance Spandex Back Support: Simply the best performing back support available.

Also known as: 720476112853, 11285, ERG11285

Specifications

Type: Back Belt
Size: XL
Color: Black
Type: Back Belt
Color: Black
Size: XL